Shop All Grow Media & Supplies
Emist
Electrostatic HandHeld Sprayer
Mfr # Epix360
Zoro # G2655516
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 14.4V
- Includes Batteries Yes
- Coverage per Tank 4,000 High-Touch Point sq ft
- Droplet Size 75 micron
- Polarity Bioplar Postive and Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emist
- MFR # Epix360
- Zoro # G2655516
- UPC # 850013247004
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Battery Size | 14.4V |
Droplet Size | 75 micron |
Details
Includes Batteries | Yes |
Coverage per Tank | 4,000 High-Touch Point sq ft |
Polarity | Bioplar Postive and Negative |
Sprayer Application | Disinfecting |
Sprayer Tank Capacity | 1/16 gal |
Compatible Chemicals | Any Water Soluble Solution |
Number of Batteries Included | 2 |
Spray Distance | 24 to 36 in |
Includes | Battery Charger, Carrying Case |
Requires Batteries | Yes |
Battery Type | Lithium |
Item | Electrostatic HandHeld Sprayer |
Adjustable Nozzle | No |
Electrostatic | Yes |
Basic Power Source | Battery |
Description
Electrostatic HandHeld Sprayer, Sprayer Type Handheld, Sprayer Application Disinfecting, Sprayer Tank Capacity 1/16 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS 10PK BLK Fenc Insulator (3359-10)
- PF HARRIS Harris Bed Bug Detector , 4PK (BBTRP)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- DEWALT Pressure Washer (DCPW1000B)
- EMIST Electrostatic Backpack Sprayer (EM360)
- SMART POT Smart Pot w/Handles, 10 gal, 16" x 12.5 (RC10H)
- TITAN CONTROLS CO2 Regulator (GL56702710)
- HYDROFARM Dirt Pot Flexible Portable Planter, Tan, (HGDBT5H)
- DEWITT DEWIT 31-3452 12.5"L x .8"W Bio Soil Aerator (31-3452)
- R.W. ROGERS CO Growing and Display Table, 4 ft. x 12 ft. (01-TBL-412-AT)
- FOXFARM FCN2 70:30 Growing Media, 2 cu-ft Coverage Area, Brown, Bag (MFG)
- Emist Grow Media & Supplies