Eminence Speaker

Eminence Super Tweerer 1 Inch Throat - APT50


original price: $87.55
10% off
new price: $78.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Throat Size 1" 25.4mm
  • Nominal Impedance
  • 8 ohms
  • Power Rating
  • 45W @ 3.5kHz 85Wrms @5kHz
  • Resonance 2.5kHz
  • Usable Frequency Range 3.5Hz - 20kHz
  • Sensitivity
  • 105dB
  • Magnet Weight 7.75oz 0.22kg
  • Voice Coil Diameter 1.0" / 25.4mm
  • THIELE & SMALL PARAMETERS
  • DC Resistance (Re) 6.3
  • Coil Inductance (Le) 1.5mH
  • MOUNTING INFORMATION
  • Overall Diameter 2.75" 70mm
  • Mounting Holes Diameter
  • Mounting Holes B.C. D.
  • Mounting Thread Use Apt Horn or Adaptor
  • Depth 1.57" 40mm Weight 1.5 lbs 682 kg MATERIALS OF CONSTRUCTION Diaphragm Material Phenolic Magnet Compostion Ferrite
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.