Shop All Corded Speakers
Eminence Speaker
EMINENCE SPEAKER LLC SWAMPTHANG16 12 in. 150 Watt Guitar Speaker - 16 Ohm
Mfr # SWAMPTHANG16
Zoro # G503949681
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eminence Speaker
- MFR # SWAMPTHANG16
- Zoro # G503949681
- UPC # 876358001057
- Country of Origin China
- Category Corded Speakers
Description
Designed with heavier players in mind, the Swamp Thang provides a thick and chunky tone with loads of sustain. The awesome bottom end will hold up to even the most demanding drop-tune or 7 string players.
Nominal Basket Diameter: 12", 304.8mm.
Nominal Impedance: 16 ohms.
Watts: 150W.
Resonance: 113Hz.
Usable Frequency Range: 70Hz - 5kHz.
Sensitivity: 102dB.
Magnet Weight: 59 oz.
Gap Height: 0.31", 7.92mm.
Voice Coil Diameter: 2", 50.8mm.
Resonant Frequency (fs): 113Hz.
DC Resistance (Re): 14.7.
Coil Inductance (Le): 0.67mH.
Mechanical Q (Qms): 8.6.
Electromagnetic Q (Qes): 0.67.
Total Q (Qts): 0.62.
Compliance Equivalent Volume (Vas): 26.4 liters / 0.9 cu.ft.
Peak Diaphragm Displacement Volume (Vd): 43cc.
Mechanical Compliance of Suspension (Cms): 0.07mm/N.
BL Product (BL): 21.8 T-M.
Diaphragm Mass Inc. Airload (MMs): 30 grams.
Efficiency Bandwidth Product (EBP): 168.
Maximum Linear Excursion (Xmax): 0.8mm.
Surface Area of Cone (Sd): 532.4 cm2.
Recommended Enclosure Volume.
Sealed: Acceptable.
Vented: Acceptable.
Driver Volume Displaced: 137.3 cu.in. / 2.25 liters.
Overall Diameter: 12.01", 305.1mm.
Baffle Hole Diameter: 10.95", 278.1mm.
Front Sealing Gasket: Fitted as standard.
Rear Sealing Gasket: Fitted as standard.
Mounting Holes Diameter: 0.25", 6.4mm.
Mounting Holes B.C.D.: 11.63", 295.4mm.
Depth: 5.2", 132mm.
Coil Construction: Copper voice coil.
Coil Former: Polyimide former.
Magnet Composition: Ferrite magnet.
Core Details: Non-vented core.
Basket Materials: Pressed steel basket.
Cone Composition: Paper Cone.
Cone Edge Composition: Paper cone edge.
Dust Cap Composition: Zurette dust cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb C To HDMI Adapter (13235)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 10 Pack (ML4-6MP1082512429385)
- PROTECT COMPUTER PRODUCTS Custom Keyboard Cover For Gyration As04126. Protects From Liquid (GY1338-86)
- EMINENCE SPEAKER Professional Low Frequency Woofer 8 ohm (KAPPAPRO18LF8)
- EMINENCE SPEAKER 15 in. Subwoofer (KAPPA15LFA)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA10A 10 in. Guitar-PA Driver 8 Ohm (BETA10A)
- EMINENCE SPEAKER LLC 15 in. American Standard Series Speakers (KAPPA15A)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC ALPHA6CBMRA 6.5 in. 100W Chassis Midrange Loud (ALPHA6CBMRA)
- BOGEN Bogen WBS8T725BRV 8 in. 70V Wall Speaker (WBS8T725BRV)
- Eminence Speaker Corded Speakers