Eminence Speaker

EMINENCE SPEAKER LLC DELTAPRO15A 15 in. 8 ohm Pro Audio Speaker


product price: $185.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Nominal Basket Diameter: 15", 381mm.
  • Nominal Impedance: 8 ohms.
  • Watts: 400W.
  • Music Program: 800W.
  • Resonance: 42Hz.
  • Usable Frequency Range: 54Hz-4.2kHz.
  • Sensitivity: 101.6.
  • Magnet Weight: 80 oz.
  • Gap Height: 0.375", 9.53mm.
  • Voice Coil Diameter: 2.5", 63.5mm.
  • DC Resistance (Re): 5.71.
  • Coil Inductance (Le): 0.83mH.
  • Mechanical Q (Qms): 4.73.
  • Electromagnetic Q (Qes): 0.44.
  • Total Q (Qts): 0.40.
  • Compliance Equivalent Volume (Vas): 243.5 liters / 8.6 cu.ft.
  • Peak Diaphragm Displacement Volume (Vd): 368cc.
  • Mechanical Compliance of Suspension (Cms): 0.24mm/NN.
  • Diaphram Mass inc. Airload (Mms): 61 grams.
  • Efficiency Bandwidth Product (EBP): 95.
  • Maximum Linear Excursion (Xmax): 4.3mm.
  • Surface Area of Cone (Sd): 856.3 cm2.
  • Maximum Mechanical Limit (Xlim).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.