Shop All Corded Speakers
Eminence Speaker
EMINENCE SPEAKER LLC BETA12A 12 in. Bass Guitar Speaker
Mfr # BETA12A
Zoro # G103949661
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eminence Speaker
- MFR # BETA12A
- Zoro # G103949661
- UPC # 876358000111
- Country of Origin China
- Category Corded Speakers
Description
The performance of the Eminence Beta-12A-II 12" speaker is optimized for sound reinforcement systems. The Beta-12A-II is also suitable for lead and bass guitar, keyboards, guitar combos club music systems and stage monitors. Made in the USA
Kapton coil former.
Polyamide-imide coated copper voice coil.
Ferrite magnet.
Vented and pole piece.
Pressed steel basket.
Paper cone.
Cloth accordian surround.
Power handling: 250 watts RMS.
VCdia: 2".
Le: 0.64 mH.
Impedance: 8 ohms.
Re: 5.0 ohms.
Frequency range: 43-3,800 Hz.
Magnet weight: 38 oz.
Fs: 47 Hz.
SPL: 98 dB 1W/1m.
Vas: 4.2 cu. ft.
Qms: 6.00.
Qes: 0.50.
Qts: 0.46.
Xmax: 4.4 mm.
Dimensions: Overall Diameter: 12.03", Cutout Diameter: 10.95", Mounting Depth: 4.57".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 200ft (PP-CAT6-200ft)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Powerland 10000 WATT Generator (ML18-122112215)
- STEINER OPTICS General Binocular, 10x Magnification, Bak-4 Roof Prism, 326 ft Field of View (2015)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BP6501PNP BP650C Battery 4 Pack (ML12-12F2MP4435)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC ALPHA6CBMRA 6.5 in. 100W Chassis Midrange Loud (ALPHA6CBMRA)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA10A 10 in. Guitar-PA Driver 8 Ohm (BETA10A)
- EMINENCE SPEAKER 10 in. 200W Closed Back Chassis Speaker (BETA10CBMRA)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC LA6CBMR 300 Watt Max Mid Speaker (LA6CBMR)
- EMINENCE SPEAKER 15 Inch Pro Woofer; 600W Max; 8 Ohms - BETA15A (BETA15A)
- DUAL Indoor/Outdoor Speakers 3-Way (4") (White) (LU47PW)
- Eminence Speaker Corded Speakers