Shop All Corded Speakers
Eminence Speaker
EMINENCE SPEAKER LLC APT200 Super Tweeter with 90° x 90° Bi-Radial Horn
Mfr # APT200
Zoro # G604015179
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eminence Speaker
- MFR # APT200
- Zoro # G604015179
- UPC # 876358001354
- Country of Origin China
- Category Corded Speakers
Description
The APT high-power super tweeter possesses extraordinary sensitivity thanks to a phenolic diaphragm, which has unique properties of stiffness and damping. By fluid cooling the voice coil, increased power handling, controlled low frequency behavior and long-term reliability are assured. The APT-150 super tweeter is pre-mounted on an 90° H x 90° V horn.
Power handling: 45 watts RMS (crossover frequency 3.5 kHz, 18 dB/octave), 85 watts RMS (crossover frequency 5 kHz, 18 dB/octave).
Impedance: 8 ohms.
Useable range: 3,500-20,000 Hz.
Fs: 2,500 Hz.
Recommended crossover: 3,500 Hz.
Dimensions: 5-15/16" H x 5-15/16"W x 6-1/8" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports (EDS-205)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Cart-Tek GR750 Electric Push Cart - 4 Pack (ML12-12F2MP445814185255)
- DURACELL Specialty Alkaline Battery, N, 1.5V, PK2 (MN9100B2PK)
- EMINENCE SPEAKER 1 in. High Frequency Waveguide 70 x 60 (WG10)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA12A 12 in. Bass Guitar Speaker (BETA12A)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA10A 10 in. Guitar-PA Driver 8 Ohm (BETA10A)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC ALPHA6CBMRA 6.5 in. 100W Chassis Midrange Loud (ALPHA6CBMRA)
- EMINENCE SPEAKER 10 in. Pro Mid Bass Speaker (BETA10CX)
- EMINENCE SPEAKER 12 Inch Guitar Speaker; 75W; 8 Ohms - THEWIZARD (THEWIZARD)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- Eminence Speaker Corded Speakers