Shop All Corded Speakers
Eminence Speaker
EMINENCE SPEAKER LLC ALPHA6CBMRA 6.5 in. 100W Chassis Midrange Loud
Mfr # ALPHA6CBMRA
Zoro # G603997544
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eminence Speaker
- MFR # ALPHA6CBMRA
- Zoro # G603997544
- UPC # 876358002122
- Country of Origin China
- Category Corded Speakers
Description
Recommended for pro audio, car audio, and bass guitar midrange applications. Sealed basket affords this speaker enclosure independence.
Nominal Basket Diameter: 6.5", 165.1mm.
Nominal Impedance: 8 ohms.
Watts: 100W.
Music Program: 200W.
Resonance: 406.98Hz.
Usable Frequency Range: 400Hz - 5kHz.
Sensitivity: 97.8dB.
Gap Height: 0.25", 6.35mm.
Voice Coil Diameter: 1.5", 38.1mm.
Resonant Frequency (fs): 406.98Hz.
DC Resistance (Re): 5.26.
Coil Inductance (Le): 0.38mH.
Mechanical Q (Qms): 6.04.
Electromagnetic Q (Qes): 1.74.
Total Q (Qts): 1.35.
Compliance Equivalent Volume (Vas): 0.45 liters / 0.02 cu.ft.
Peak Diaphragm Displacement Volume (Vd): 19.01cc.
Mechanical Compliance of Suspension (Cms): 0.02mm/N.
BL Product (BL): 7.86 T-M.
Diaphragm Mass Inc. Airload (MMs): 8 grams.
Efficiency Bandwidth Product (EBP): 233.6.
Maximum Linear Excursion (Xmax): 1.5mm.
Surface Area of Cone (Sd): 126.7 cm2.
Maximum Mechanical Limit (Xlim): 3mm.
Recommended Enclosure Volume.
Sealed - liters / - cu.ft.
Vented - liters / - cu.ft.
Driver Volume Displaced: 23.4 cu.in. / 0.4 liters.
Overall Diameter: 6.59", 167.39mm.
Baffle Hole Diameter: 5.69", 144.53mm.
Front Sealing Gasket Fitted as standard.
Rear Sealing Gasket Fitted as standard.
Mounting Holes Diameter: 0.23", 5.84mm.
Mounting Holes B.C.D. 6.06", 153.92mm.
Depth: 2.2", 55.88mm.
Coil Construction Copper voice coil.
Coil Former Polyimide former.
Magnet Composition Ferrite magnet.
Core Details Non-vented core.
Basket Materials Pressed steel basket.
Cone Composition Paper Cone.
Cone Edge Composition Cloth cone edge.
Dust Cap Composition Solid composition paper dust cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Power Supply, Output 12VDC, VA Rating 12 (VT-12VDC-1000S)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A (MAX3967748)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- ILC Replacement for Maxell Sr927sw (SR927SW MAXELL)
- EMINENCE SPEAKER Professional Low Frequency Woofer 8 ohm (KAPPAPRO18LF8)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA6A 6.5 in. Midbass Driver 350W (BETA6A)
- EMINENCE SPEAKER 10 in. 200W Closed Back Chassis Speaker (BETA10CBMRA)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC LEGENDCA154 15.15 in. Woofer 300W RMS 45 Hz to 3 kHz - 4 Ohm (LEGENDCA154)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC LA6CBMR 300 Watt Max Mid Speaker (LA6CBMR)
- EMINENCE SPEAKER 15 Inch Pro Woofer; 600W Max; 8 Ohms - BETA15A (BETA15A)
- GF 8 in. Steel Monster Mesh Grill for 8 in. Woofers (GR8)
- Eminence Speaker Corded Speakers