Shop All Bumper Guides
Eminence Speaker
Eminence Speaker APT80S HornFlares 3.4 in.
Mfr # APT80S
Zoro # G704110330
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eminence Speaker
- MFR # APT80S
- Zoro # G704110330
- UPC # 876358001835
- Country of Origin China
- Category Bumper Guides
Description
Features
- Type - Conical
- Throat Size - 1 IN., 25.4mm
- Attachment Method - Screw-on
- Dispersion - 80 degrees conical
- Low Rec. Crossover - 3.0 kHz
- Dimension - 3.44 W x 3.44 H x 1.62 D in.
- Cut Out - 2.94 in., 74.7mm
- Item Weight - 0.1 lbs.
- Material - ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5178)
- FEL-PRO Manifold Set, Ms93346 (MS93346)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- STEELMAN Torque Stick Extension, 22mm, 100 ft/lbs (50079)
- FAB FOURS 20-C SILVERADO 2500/3500 HD WINCH MOUNT W/ PRE-RUNNER GUARD PREMIUM BU (CH20-N4960-1)
- WESTIN AUTOMOTIVE SURESTEP UNIVERSAL FULLSIZE BUMPER CHM(REQUIRES SEPARATE MOUNT KIT PURCHASE) (21002)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- FEY Perfect Match Bumper (31002)
- SMITTYBILT 07-18 WRANGLER JK 2/4 DOOR XRC REAR BUMPER W HITCH JK 2/4DOOR (76855)
- FEY Surestep Universal Bumper (21002)
- SPEC-D TUNING 12-17 Hyundai Veloster Front Bumper Lip (LPF-VEL12GB-PQ)
- Eminence Speaker Automotive Exterior Accessories