Eminence Speaker

6 Inch Pro Mid Range Speaker; 200W Max; 8 Ohms - ALPHA6A


product price: $80.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Recommended for professional audio mid-range applications in a sealed cabinet or as a mid-bass in a vented satellite enclosure.
  • Impedance: 8 ohms
  • Power Rating: 100W
  • Maximum Power: 200W
  • Frequency Response: 85Hz-6kHz
  • Voice Coil Diameter: 1.5" 38.1mm
  • Depth: 2.8" 71mm
  • Coil Contruction: Copper voice coil
  • Magnet Composition: Ferrite magnet
  • Cone composition: Paper Cone
  • Nominal Basket Diameter:6.5" 165mm
  • Sensitivity: 93.6
  • Magnet Weight: 20 oz.
  • Core Details: Vented & extended core
  • Coil Former: Polyimide former
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.