Eminence Speaker

12 Inch Pro Woofer; 800W Max; 6 Ohms - LAB12


product price: $260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Recommended for vented sealed and horn loaded professional audio enclosures as a subwoofer. Also great as an automotive sub.
  • Impedance: 6 ohms
  • Power Rating: 400W
  • Maximum Power: 800W
  • Frequency Response: 25Hz-125Hz
  • Voice Coil Diameter: 2.5" 63.5mm
  • Depth: 6.44" 164mm
  • Coil Contruction: Copper voice coil
  • Magnet Composition: Double stacked 80 oz. ferrite magnets
  • Cone composition: Kevlar-reinforced paper cone
  • Nominal Basket Diameter:12" 304.8mm
  • Sensitivity: 89.2
  • Magnet Weight: 160 oz.
  • Core Details: Vented and extended core
  • Coil Former: Polyimide former
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.