Eminence Speaker

12 Inch Guitar Speaker; 75W; 8 Ohms - THEWIZARD


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wizard a 12" speaker with enchanting tonal characteristics borrowed from Private Jack and The Governor Very articulate but with a hint of grit. Nice sustain and exceptionally good tight bottom. Cross between Private Jack and The Governor
  • Ideal For: Classic Rock tones of the 60's and 70's
  • Impedance: 8 ohms
  • Power Rating: 75W
  • Maximum Power:
  • Frequency Response: 70Hz-5.5kHz
  • Voice Coil Diameter: 1.75" 44.5mm
  • Depth: 5.2" 132mm
  • Coil Contruction: Copper voice coil
  • Magnet Composition: Ferrite magnet
  • Cone composition: Paper Cone
  • Nominal Basket Diameter:12" 304.8mm
  • Sensitivity: 103
  • Magnet Weight: 56 oz.
  • Core Details: Non-vented core
  • Coil Former: Nomex former
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.