Eminence Speaker

12 Inch Bass Guitar Speaker; 300W Max; 8 Ohms - BASSLITES2012


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Recommended for bass guitar. Ideal in vented 1X 2X and 4 X12 enclosures.
  • Impedance: 8 ohms
  • Power Rating: 150W
  • Maximum Power: 300W
  • Frequency Response: 49Hz-4.5kHz
  • Voice Coil Diameter: 2" 50.8mm
  • Depth: 5.1" 130mm
  • Coil Contruction: Copper voice coil
  • Magnet Composition: Neodymium magnet
  • Cone composition: Paper Cone
  • Nominal Basket Diameter:12" 304.8mm
  • Sensitivity: 97
  • Magnet Weight: 4 oz.
  • Core Details: Non-vented core
  • Coil Former: Polyimide former
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.