Eminence Speaker

10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ramrod A Meaty 10" guitar speaker with British influence setting the standard for 10" speakers Very loud gutsy and meaty tone with singing highs and nice clear overtones
  • Ideal For: British Rock and Blues Country and Jazz
  • Impedance: 8 ohms
  • Power Rating: 75W
  • Maximum Power:
  • Frequency Response: 80Hz-5kHz
  • Voice Coil Diameter: 1.5" 38.1mm
  • Depth: 4.3" 109mm
  • Coil Contruction: Copper voice coil
  • Magnet Composition: Ferrite magnet
  • Cone composition: Paper Cone
  • Nominal Basket Diameter:10" 254mm
  • Sensitivity: 100
  • Magnet Weight: 30 oz.
  • Core Details: Non-vented core
  • Coil Former: Polyimide former
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.