Shop All Disposable Cups and Lids
Emi Yoshi
Tumbler 25/20 8 oz. Clear, Rigid Plastic, Pk500
Mfr # EMI-CWT8
Zoro # G1992028
product price: $85.89
/pk 500, $0.17/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Basic Foodware Material Rigid Plastic
- Capacity 8 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-CWT8
- Zoro # G1992028
- UPC # 081391901718
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Tumbler,25/20,Clearware,8 oz.,PK500 |
Disposable Foodware Color | Clear |
Basic Foodware Material | Rigid Plastic |
Capacity | 8 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Tumbler,25/20,Clearware,8 oz.,PK500, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYREX Glass Stor Setw/Lid18Pc (1110608)
- DUKE White Cutting Board, 1/2", 12"x67.25" (215303)
- NEMCO Repl Wr Kit Md#1837 For - Part# 55359P3 (55359P3)
- CRESTWARE Mesh Strainer, 13 in. H, Fine Double Mesh (WHSDF8)
- GENUINE JOE Cup, Ripple, Hot, 12Oz 4PK (GJO11260CT)
- ABENA Lids, Dome, Coffee Cups, Sip-Through Lid, 3.5 Inch (9 CM), White, CPLA (1000001480)
- CREATIVE CONVERTING 56106B 9 oz. Shimmering Silver Poly Paper Hot / Cold Cup, 24PK (999CP9SV)
- SOLO Cone Water Cups, ProPlanet Seal, Cold, Paper, 8 oz, White, 2500PK (8RB-2050)
- SOLO Cup, Hot, 12Oz, White 20PK (SCC412WN2050)
- HEFTY Cup, Printed, Clear, 20PK (RFPC21651)
- GENUINE JOE Eco-Friendly Paper Cups12Oz, PK50 (GJO10215)
- Emi Yoshi Disposable Cups and Lids