Shop All Disposable Cups and Lids
Emi Yoshi
Tumbler 25/20 7 oz. Clear, Rigid Plastic, Pk500
Mfr # EMI-CWT7
Zoro # G1992019
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Basic Foodware Material Rigid Plastic
- Capacity 7 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi Yoshi
- MFR # EMI-CWT7
- Zoro # G1992019
- UPC # 081391901701
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Tumbler,25/20,Clearware,7 oz.,PK500 |
Disposable Foodware Color | Clear |
Basic Foodware Material | Rigid Plastic |
Capacity | 7 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Tumbler,25/20,Clearware,7 oz.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Bushing, Nylon , Dispenser (2K-H8634)
- TURBOCHEF Service Kit Bulb Only Fire Oven (FRE-3014)
- MR. COFFEE Coffee Filter #4 Bx40 (624404)
- ARIZONA BEVERAGES BEVERAGE SWEET TEA 20OZ (1004911)
- GENUINE JOE Plastic CupsClear12Oz, PK25 (GJO58231)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 20 oz., Multi, 500/Case (DIX440)
- SENSATIONS Clear Plastic Wine Glasses, 8oz, 96PK (347889)
- FABRI-KAL RK Ribbed Cold Drink Cups, 12oz, Translucent, PK1000 (9508028)
- DART Cup Lid for 8, 12, 16 oz., Pk1000 (20JL)
- DART Ultra Clear Cups, 5 oz., PET, PK2500 (5C)
- GENUINE JOE 20 oz Styrofoam Cup - White, 500PK (GJO25250)
- Emi Yoshi Disposable Cups and Lids