Shop All Disposable Cups and Lids
This Product is Discontinued
Emi Yoshi
Tumbler 25/20 12 oz. Clear, Rigid Plastic, Pk500 (Discontinued)
Mfr # EMI-CWT12
Zoro # G1991991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Color Clear
- Basic Foodware Material Rigid Plastic
- Capacity 12 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi Yoshi
- MFR # EMI-CWT12
- Zoro # G1991991
- UPC # 081391901749
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Tumbler,25/20,Clear Ware,12 oz.,PK500 |
Disposable Foodware Color | Clear |
Basic Foodware Material | Rigid Plastic |
Capacity | 12 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Tumbler,25/20,Clear Ware,12 oz.,PK500, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.