Shop All Disposable Cups and Lids
Emi Yoshi
Tumbler 25/20 10 oz. Clear, Rigid Plastic, Pk500
Mfr # EMI-CWT10
Zoro # G1991985
product price: $86.95
/pk 500, $0.17/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Basic Foodware Material Rigid Plastic
- Capacity 10 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-CWT10
- Zoro # G1991985
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Tumbler,25/20,Clear Ware,10 oz.,PK500 |
Disposable Foodware Color | Clear |
Basic Foodware Material | Rigid Plastic |
Capacity | 10 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Tumbler,25/20,Clear Ware,10 oz.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Spreader, Wavy Edge, 3 1/2 In (M18780)
- TERRA Terra Chips Blues Potato Chips, PK24 (T78920)
- INTERNATIONAL COLD STORAGE Kason 1094 Hydr Closer 1 1/8 O (14013)
- LOGO BRANDS Baltimore Ravens 14oz Relief Mug (603-C14RM)
- SOLO SOLO® Symphony Trophy Plus Dual Temperature 12 oz., Beige, 100/Pack (X12-J8002)
- DIXIE Cup, Hot, 12Oz, 50/Pk 20PK (DXE5342CDCT)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- PLANET+ 5oz PLA Clear Cup, 2000PK (PLA-5)
- DART CONTAINER 8 oz Insulated Foam Drinking Cups, White, 1000PK (DCC8J8CT)
- KARAT EARTH 16 oz PLA Cups, PK1000 (KE-KC16G)
- PACKNWOOD Soup Cup with Rippled Kraft Design - 16 oz (210PLAS16)
- Emi Yoshi Disposable Cups and Lids