Shop All Disposable Cups and Lids
Emi Yoshi
Shot Glass 50/50 1 oz., Clear, Pk2500
Mfr # EMI-YCWSG1
Zoro # G1991958
product price: $154.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Capacity 1 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-YCWSG1
- Zoro # G1991958
- UPC # 081391901565
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Shot Glass,50/50,Clear Ware,1 oz.,PK2500 |
Disposable Foodware Color | Clear |
Capacity | 1 oz. |
Description
Shot Glass,50/50,Clear Ware,1 oz.,PK2500, Package Quantity 2500
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Lemon-Lime (03969)
- VICTORY Hinge Assembly For - Part# Vt50520101 (VT50520101)
- TAYLOR LED Digital Food Service Thermometer with -40 to 450 (F) (9835)
- PAK-SHER 1 gal Cater-Aid Beverage Caddy, PK50 (9003)
- DART Foam Drink Cups, 32 oz, White, PK400 (32AJ20)
- DIXIE Cup, Paper, Insulated, 12Oz 6PK (DXE5342CDSBPCT)
- KARAT 6 oz Paper Food Cup, PK1000 (C-KDP6W)
- ZORO SELECT Disposable Cold Cup, Plastic, 9 oz., PK2500 (V01956)
- E-Z MIX 1 Pint Disposable Mixing Cups 100/Box (70016)
- DIXIE FOOD SERVICE Dixie Insulated Cup/Lid Combo, PerfecTouch, 10 Oz., 50/Pack, Coffee Dreams Design (DXE5310COMBO600)
- CREATIVE CONVERTING Confetti Sprinkles Treat Cup, 3.5"x2.5", 72PK (324675)
- Emi Yoshi Disposable Cups and Lids