Shop All Drinking Glasses
Emi Yoshi
EMI Yoshi EMI-ST8 8 Oz Square Clear Plastic Tumbler - Pack of 168
Mfr # EMI-ST8
Zoro # G403962148
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi Yoshi
- MFR # EMI-ST8
- Zoro # G403962148
- UPC # 81391901619
- Country of Origin China
- Category Drinking Glasses
Description
These 8 oz Plastic Tumblers (EMI-ST8) by EMI Yoshi are part of the Squares Collection, a line made to put a new twist on the quality and affordable goods that EMI Yoshi is known for. This 8 oz size is great for basic table service of water and iced tea, as well as lemonade, juice, and cocktails. The strong structure of these tumblers makes them reusable, or disposable depending on your needs. Each glass is also fixed with matted ridges on each side for a better grip and optimum sophistication.
Squares Collection.
Finish: Clear.
Material: Plastic.
Size:8 oz.
Dimensions (H x W x D): 4.25" x 2.5" x 2.5".
Extra Heavy Weight.
Shape:Square.
Pack of 12/14-168.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Fan Filter/Guard (3102458)
- PITCO Door Magnet (P6071515)
- VALLEY LAHVOSH Lahvosh Crackerbread 3 Original Rounds 4.5 oz., PK12 (4742300)
- VOLLRATH Aluminum Scoop, 55 Oz Cap (46894)
- EMI YOSHI EMI Yoshi EMI-ST10 10 Oz Square Clear Plastic Tumbler - Pack of 168 (EMI-ST10)
- LOGO BRANDS Texas 16oz Gameday Pint Glass (218-G16P-1)
- ITI Shot Glass, 1-1/2 Oz, PK72 (12)
- FINAL TOUCH 6.5 oz Clear Crystal Whiskey Glass (LFG4120)
- LOGO BRANDS Penn State 16oz Gameday Pint Glass (196-G16P-1)
- CARLISLE FOODSERVICE Tumbler, Clear, 16 fl oz Cap. (5216-207)
- LOGO BRANDS Boston Bruins 16oz Gameday Pint Glass (803-G16P-1)
- Emi Yoshi Drinking Glasses