Shop All Drinking Glasses
Emi Yoshi
EMI Yoshi EMI-ST16 16 Oz Square Clear Plastic Glasses - Pack of 168
Mfr # EMI-ST16
Zoro # G503962093
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-ST16
- Zoro # G503962093
- UPC # 81391901664
- Country of Origin China
- Category Drinking Glasses
Description
These 16 oz Plastic Tumblers (EMI-ST16) by EMI Yoshi are part of the Squares Collection, a line made to put a new twist on the quality and affordable goods that EMI Yoshi is known for. This 16 ounce model is perfect for beers, cocktails, parfaits, shakes and basic beverage service. The strong structure of these tumblers makes them reusable, or disposable depending on your needs. Each glass is also fixed with matted ridges on each side for a better grip and optimum sophistication. The square design gives your service that added edge, and can be accentuated with matching square bowls and plates by EMI Yoshi.
Squares Collection.
Finish: Clear.
Material: Plastic.
High quality single use disposable.
Size: 16 oz.
Dimensions (H x W x D): 5.25" x 3.25" x 3.25".
Extra Heavy Weight
Pack of 12/14-168.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEAN Armored Thermopile For - Part# 8102033 (8102033)
- PAK-SHER Pak-Sher 6.5"x6.5" Tape Cookie Bag, PK2000 (6917)
- NEVS DaySpot Spanish Set - Monday thru Sunday 2" circle Assorted (DDOT-SETS2)
- TABLECRAFT Cutting Mat, Flexible, 15x20, PK6 (FCB1520W)
- EMI YOSHI EMI Yoshi EMI-ST10 10 Oz Square Clear Plastic Tumbler - Pack of 168 (EMI-ST10)
- LOGO BRANDS Atlanta Falcons 16oz Gameday Pint Glass (602-G16P-1)
- LORENZO IMPORTS RCR Timless Champagne Glasses (245670)
- LOGO BRANDS Arizona 16oz Black Etch Powder Coat Curved Bev (106-S16PB-BLK-9)
- CAMBRO Colorware Tumbler 16 oz. Clear (EA1600P2152)
- LIBBEY Libbey 16 oz. Beer Glass Can, PK24 (209)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6511 Traditional Cognac-Brandy Balloon Snifter- Set of 4 (W6511)
- Emi Yoshi Drinking Glasses