Shop All Drinking Glasses
Emi Yoshi
EMI Yoshi EMI-ST14 14 Oz Square Clear Plastic Tumbler - Pack of 168
Mfr # EMI-ST14
Zoro # G603962092
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-ST14
- Zoro # G603962092
- UPC # 81391901657
- Country of Origin China
- Category Drinking Glasses
Description
These 14 oz Plastic Tumblers (EMI-ST14) by EMI Yoshi are part of the Squares Collection, a line made to put a new twist on the quality and affordable goods that EMI Yoshi is known for. This 14 ounce model is perfect for cocktails, parfaits, shakes and basic beverage service. The strong structure of these tumblers makes them reusable, or disposable depending on your needs. Each glass is also fixed with matted ridges on each side for a better grip and optimum sophistication. The square design gives your service that added edge, and can be accentuated with matching square bowls and plates by EMI Yoshi.
Squares Collection.
Finish: Clear.
Material: Plastic.
Size :14 oz.
Dimensions (H x W x D): 5" x 3.25" x 3.25".
Shape: Square.
Pack of 12/14-168.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Suction Cup (45472)
- VOLLRATH Vollrath Stainless Steel 8 qt. Mixing Bowl (47938)
- IMPERIAL COOKING EQUIPMENT Spark Sensor/Electrod (33883)
- TRUE Control Display (822937)
- EMI YOSHI EMI Yoshi EMI-ST10 10 Oz Square Clear Plastic Tumbler - Pack of 168 (EMI-ST10)
- ITI White Wine Glass, 8 Oz, PK24 (5412)
- LIBBEY Libbey 6 oz. Clear Embassy Fluted Glass, PK12 (3795)
- LOGO BRANDS Detroit Red Wings 16oz Gameday Pint Glass (811-G16P-1)
- REPARTIR Unbreakable Tritan 23 oz Wine Glass - Set of 4 (RE1813102)
- LOGO BRANDS Miami 16oz Gameday Pint Glass (169-G16P-1)
- CAMBRO Colorware Tumbler 5 oz. Clear (EA500P2152)
- Emi Yoshi Drinking Glasses