Shop All Drinking Glasses
Emi Yoshi
EMI Yoshi EMI-ST12 12 Oz Square Clear Plastic Tumbler - Pack of 168
Mfr # EMI-ST12
Zoro # G403962063
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-ST12
- Zoro # G403962063
- UPC # 81391901640
- Country of Origin China
- Category Drinking Glasses
Description
These 12 oz Plastic Tumblers (EMI-ST12) by EMI Yoshi are part of the Squares Collection, a line made to put a new twist on the quality and affordable goods that EMI Yoshi is known for. This 12 ounce model is perfect for cocktails, parfaits, and basic beverage service. The strong structure of these tumblers makes them reusable, or disposable depending on your needs. Each glass is also fixed with matted ridges on each side for a better grip and optimum sophistication. The square design gives your service that added edge, and can be accentuated with matching square bowls and plates by EMI Yoshi.
Squares Collection.
Finish: Clear.
Extra Heavy Weight
Material: Plastic.
Size :12 oz.
Dimensions (H x W x D): 4.75" x 3" x 3".
Shape: Square.
Pack of 12/14-168.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Pin, Bottom , Assy, 5/8"Pin (150-37)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, White (CHM16100W6C)
- DORITOS 1.75 oz. Dorito Coolrnch, PK64 (44374)
- BIG RED Big Red Single Serve Gum 15 Pieces, PK120 (287735)
- EMI YOSHI EMI Yoshi EMI-ST10 10 Oz Square Clear Plastic Tumbler - Pack of 168 (EMI-ST10)
- ANCHOR HOCKING Anchor Hocking 12 oz. Clarisse Rocks Rim Tempered Glass, PK36 (77790R)
- LOGO BRANDS Denver Broncos 16oz Stripe Pint Glass (610-G16P-16)
- LOGO BRANDS New York Giants 16oz Gameday Pint Glass (621-G16P-1)
- RAVENSCROFT CRYSTAL Burgundy Grand Cru, 4PK (W6453)
- RSVP INTERNATIONAL Martini Glass, 2PK (MART-2)
- ITI Juice Glass, 8-1/2 Oz, PK48 (44)
- Emi Yoshi Drinking Glasses