Shop All Barware and Beverage Service
Emi Yoshi
EMI Yoshi EMI-SPWG2 Squares Pedestal Wine Glass 2 oz - Clear
Mfr # EMI-SPWG2
Zoro # G503990959
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi Yoshi
- MFR # EMI-SPWG2
- Zoro # G503990959
- Country of Origin China
- Category Barware and Beverage Service
Description
Pedestal wine glass is part of a versatile collection of serving items made to match and function with other Squares line products. This wine glass can be used in any setting and is great for serving wine and other beverages. EMI Yoshi designed this wine glass with a one piece design and a pedestal bottom which ensure sturdy transportation. EMI Yoshi built their entire Squares line out of durable plastic which makes it strong and more cost effective than other materials. This Clear 2 oz. square shaped pedestal wine glass will look great on any table setting.
Features- Made out of heavy weight plastic
- One piece design
- Pedestal bottom
- Square shape
- Color - Clear
- Holding Capacity - 2 oz.
- Case Size - 10 Packs of 18 (total of 180)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Climate Labels, "Freeze Upon Arrival", 3" x 5", Fluorescent Yellow, 500/Roll (DL1116)
- KIKKOMAN Kikkoman 50% Low Sodium Gluten Free Teriyaki Sauce .5 gal. Jug, PK6 (01045)
- FASHNPOINT 8" x 4" FashnPoint White Dinner Napkins PK 800 PK (FP1100)
- SERVER Piston Seal Assembly (83398)
- EMI YOSHI EMI Yoshi EMI-REWG5 1 Piece 55 Oz Clear Wine Glass - Pack of 240 (EMI-REWG5)
- HOFFMASTER Budgetboard Coaster, 3-3/8" Diameter, Gold Greek Border, PK2500 (876074)
- AMERICAN METALCRAFT 4 1/2 in Bottle Opener (SBO154)
- AMERICAN METALCRAFT Bell Pitcher, 68 oz. Stainless Steel (WP68)
- TABLECRAFT Phenolic Ashtray, Black, PK12 (341B-1)
- THERMOS Creamer Carafe Replacement Lid (TGB900525)
- PRESTA Presta 131905 Strata Ultra Cutting Creme; 3 kg. (PST-131905)
- Emi Yoshi Barware and Beverage Service