Shop All Sheets and Pillow Cases
Emi Yoshi
EMI Yoshi EMI-SP9LP 9.5 in. Squares Clear Dinner Plate Pet Lid - Pack of 120
Mfr # EMI-SP9LP
Zoro # G203990822
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi Yoshi
- MFR # EMI-SP9LP
- Zoro # G203990822
- UPC # 81391931036
- Country of Origin China
- Category Sheets and Pillow Cases
Description
The 9.5" Square Plate Dome Lids (EMI-SP9LP) by EMI Yoshi are part of an innovative line of dishware that is created to aid in the success of your service. These dome lids are made of sturdy, durable clear plastic that can be used time and time again or thrown out depending on your needs. They fit on corresponding EMI Yoshi square plates and are angled to allow for secure stacking. Now foods can be fully prepared before set-up for off-site events, meaning less hassle and less spillage. Guests will undoubtedly appreciate the seamless ease of bringing home leftovers when they are able to take their plate home with the simple addition of a fitted dome lid.
Finish: Clear
Material: Plastic.
Dome Lid.
Shape: Square.
Size: 9.5".
Dimensions (H x W x D): 2.25" x 9.5" x 9.5".
Pack of 120.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- ZORO SELECT Stacking Chair Plastic Black (4KK08)
- EMI YOSHI EMI Yoshi EMI-SP6LP 6.5 in. Squares Clear Dessert Plate Pet Lid - Pack of 120 (EMI-SP6LP)
- BAXTON STUDIO Thomas White Wood Expandable Twin Size to King Size Daybed (167-10732)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- SUPERIORÂ Egyptian Cotton 1500 Thread Count Solid Pillowcase Set Standard-Ivory (1500SDPC SLIV)
- KATHY IRELAND Cool Max 6 Piece Ultra Soft Sheet Set - Full - White (1266FLWH)
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Black (1173QNBLK)
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- Emi Yoshi Sheets and Pillow Cases