Shop All Sheets and Pillow Cases
Emi Yoshi
EMI Yoshi EMI-SP11LP 10.75 in. Squares Clear Dinner Plate Pet Lid- Pack of 120
Mfr # EMI-SP11LP
Zoro # G703990797
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-SP11LP
- Zoro # G703990797
- UPC # 81391931043
- Country of Origin China
- Category Sheets and Pillow Cases
Description
The 11" Square Plate Dome Lids (EMI-SP11LP) by EMI Yoshi are part of an innovative line of dishware that is created to aid in the success of your service. These dome lids are made of sturdy, durable clear plastic that can be used time and time again or thrown out depending on your needs. They fit on corresponding EMI Yoshi square plates and are angled to allow for secure stacking. Now foods can be fully prepared before set-up for off-site events, meaning less hassle and less spillage. Guests will undoubtedly appreciate the seamless ease of bringing home leftovers when they are able to take their plate home with the simple addition of a fitted dome lid.
Finish: Clear
Material: Plastic.
Dome Lid.
Shape: Square.
Size: 11".
Pack of 120.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- EMI YOSHI EMI Yoshi EMI-SP6LP 6.5 in. Squares Clear Dessert Plate Pet Lid - Pack of 120 (EMI-SP6LP)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - Cal King - Beige (1130CKBEI)
- MARTEX Sheet, XL Full, Bone, 12" Pocket, 54" W, PK6 (1A05332)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Gold (1300QNGD)
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Lilac, Queen (652568)
- Emi Yoshi Sheets and Pillow Cases