Shop All Barware and Beverage Service
Emi Yoshi
EMI Yoshi EMI-REWG28 2 Piece Fluted 6 oz Clear Wine Goblet Case Of 120
Mfr # EMI-REWG28
Zoro # G803767121
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi Yoshi
- MFR # EMI-REWG28
- Zoro # G803767121
- UPC # 734592500821
- Country of Origin China
- Category Barware and Beverage Service
Description
This 6 oz Plastic Wine Glass (REWG28) by EMI Yoshi is part of an exclusive line of plasticware made to replace the hassle of traditional glass. This two-piece wine glass features a traditional stem and maintains a high 6 ounce volume for standard wine servings. The vertical detailing around the circumference of the glass is also found on other wine glasses and EMI Yoshi's line of tumblers, allowing you to match drinkware for all types of beverage service. Although made to look like glass, this fashionable model is made of plastic, perfect for outdoor and indoor events
Resposables Collection.
Finish: Clear.
Size: 6oz.
Material: Plastic.
Type: Wine Goblet.
Pack of 12/10 120.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN AIRTIGHT CONTAINER OLYPROPYLENEP GN1/2, 6.8qt TRANSPARENT, 12 3/4" X 10 3/8" X 4" (03033)
- PROSKIT Liquid Dispenser, 8 oz (900-253)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Lemonade (159016403)
- WINCO 16 in Silicone Spatula (PSD-16)
- EMI YOSHI EMI Yoshi EMI-REWG5 1 Piece 55 Oz Clear Wine Glass - Pack of 240 (EMI-REWG5)
- TABLECRAFT Bucket, Champagne/Wine, Double Wall (RWB119)
- RSVP INTERNATIONAL Stoneware Teapot, Turquoise (CHAI-T)
- CRESTWARE Hanging Glass Rack, Chrome, 10" (GCHR10)
- HOFFMASTER Coaster, White, 3-3/8", PK1000 (876083)
- OXO INTERNATIONAL Potato Masher (11282900)
- VINTIQUEWISE Galvanized Metal Standing Beverage Cooler Tub with Liner (QI003628)
- Emi Yoshi Barware and Beverage Service