Shop All Barware and Beverage Service
Emi Yoshi
EMI Yoshi EMI-REPG9 Resposable 9Oz. Clear Plastic Parfait Cup - Pack of 240
Mfr # EMI-REPG9
Zoro # G703990896
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-REPG9
- Zoro # G703990896
- UPC # 734592600095
- Country of Origin China
- Category Barware and Beverage Service
Description
This 9 oz Plastic Parfait Glass (REPG9) by EMI Yoshi is part of an exclusive line of plasticware made to replace the hassle of traditional glass. This unique bowl is perfect for large servings of ice cream, sundaes, mousses, and other desserts. The vertical detailing around the entire circumference of the glass gives a fun edge to this unique cup, and the plastic composition is fashionable for both indoor and outdoor events. The design of this dish makes it ideal for concession stands and festive events, but it can also work for more elegant affairs.
Resposable.
Parfait Cup.
Size: 9 oz.
Height: 4".
Finish: Clear.
Material: Plastic.
Pack of 12/20 - 240.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Control, Ice Thickness For - Part# 200802 (200802)
- TRU PICKLES Bread and Butter Pickles 16 oz Jar (3018)
- SUNKIST JUICER Cooling Fan (SP100A1123XBT.GN)
- PANHANDLERS High Density 1/6 Size Pan 15"x12" Twist Tie Steam Pan Liner, PK500 (303679946)
- EMI YOSHI EMI Yoshi EMI-REWG5 1 Piece 55 Oz Clear Wine Glass - Pack of 240 (EMI-REWG5)
- TRUE True 3182 Mocha Wine Purse Bag (3182)
- LEISURE SPORTS Leisure Sports 10L Collapsible Portable Wash Basin, Blue (316038KOG)
- BAR MAID Cap, Dust, Whiskeygate, Blk, 12-Pk For Bar Maid - Part# Cr-225 (CR-225)
- SPRING USA High Efficiency Primary Cell Filter, 12" x 12" for G8370275 (AF98710)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W1187 St. Jacques Decanter (W1187)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Grey Marble Look (I 2325)
- Emi Yoshi Barware and Beverage Service