Shop All Barware and Beverage Service
Emi Yoshi
EMI Yoshi EMI-REPG6 Resposable 6Oz. Clear Plastic Parfait Cup - Pack of 240
Mfr # EMI-REPG6
Zoro # G903990894
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-REPG6
- Zoro # G903990894
- UPC # 734592600064
- Country of Origin China
- Category Barware and Beverage Service
Description
This 6 oz Plastic Parfait Glass (REPG6) by EMI Yoshi is part of an exclusive line of plasticware made to replace the hassle of traditional glass. This petite bowl is perfect for small servings of ice cream, sundaes, mousses, and other desserts. The vertical detailing around the entire circumference of the glass gives a fun edge to this unique cup, and the plastic composition is fashionable for both indoor and outdoor events. The design of this dish makes it ideal for concession stands and festive events, but it can also work for more elegant affairs.
Resposable.
Parfait Cup.
Size: 6 oz.
Height: 2".
Finish: Clear.
Material: Plastic.
Pack of 12/20 - 240.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBERGLO/MIDCO Control Relay (840640)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FC-3)
- RUBBERMAID COMMERCIAL 64 Oz Scoop, White (FG288500WHT)
- DIXIE Plates, 6-7/8", Ultra, Path 4PK (DXEUX7WSCT)
- EMI YOSHI EMI Yoshi EMI-REWG5 1 Piece 55 Oz Clear Wine Glass - Pack of 240 (EMI-REWG5)
- TABLECRAFT Bar Mixing Spoon W/Fork, SS, 12" (H503K)
- CINSA Cinsa Graniteware Canner/Rack 15.5 qt 1 pk (320682)
- VINOSTRUMENTI VinoStrumenti VSMD1 Multiwood Lamination Wooden Muddler (VSMD1)
- TABLECRAFT Corkscrew, Wine Key (1226)
- SAN JAMAR Saf-T-Scoop & Guardian™ System 64-86 Oz (SI9000)
- ORCA Orca 260088 66 oz Hydra Powder Coated Bottle; Black (260088)
- Emi Yoshi Barware and Beverage Service