Shop All Barware and Beverage Service
Emi Yoshi
EMI Yoshi EMI-REPG12 Resposable 12Oz. Clear Plastic Parfait Cup - Pack of 240
Mfr # EMI-REPG12
Zoro # G403990929
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi Yoshi
- MFR # EMI-REPG12
- Zoro # G403990929
- UPC # 734592600125
- Country of Origin China
- Category Barware and Beverage Service
Description
This 12 oz Plastic Parfait Glass (REPG12) by EMI Yoshi is part of an exclusive line of plasticware made to replace the hassle of traditional glass. This unique bowl is perfect for giant servings of ice cream, sundaes, shakes, and other desserts. The vertical detailing around the entire circumference of the glass gives a fun edge to this unique cup, and the plastic composition is fashionable for both indoor and outdoor events. The design of this dish makes it ideal for concession stands and festive events, but it can also work for more elegant affairs.
Resposable.
Parfait Cup.
Size: 12 oz.
Height: 5.5".
Finish: Clear.
Material: Plastic.
Pack of 12/20 - 240.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Hood, Duct Free, 30 In, Black (413023)
- HATCO Catch, Door (Magnetic, 1-9/16") (05-30-026A)
- MANITOWOC Water Inlet Valve - 115V/120V For - Part# 375 (375)
- AJAX TOOL WORKS COLAR 8" ROUND SHANK OVAL 13/16" BODY (AJ345)
- EMI YOSHI EMI Yoshi EMI-REWG5 1 Piece 55 Oz Clear Wine Glass - Pack of 240 (EMI-REWG5)
- TABLECRAFT Universal Adapter Bar, 13" (CWA12)
- BURENDA BLENDERS Electric Wine Bottle Opener Brown (BU192366)
- RSVP INTERNATIONAL 16oz Stoneware Teapot, Blue (CHAI-16B)
- FINAL TOUCH Multicolored Stainless Steel/Wood Waiter's Corkscrew (FTA7112)
- BAR MAID Bar Maid 115V Upright Glass Washer (A-200)
- TABLECRAFT Bar Caddy, ABS Plastic Black, 1 Compartment (101)
- Emi Yoshi Barware and Beverage Service