Shop All Party Supplies
Emi Yoshi
EMI Yoshi EMI-PT14C 14 in. Prisms Collection Clear Crystal Tray - Pack of 25
Mfr # EMI-PT14C
Zoro # G604059593
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-PT14C
- Zoro # G604059593
- UPC # 81391903002
- Country of Origin China
- Category Party Supplies
Description
The EMI Yoshi 14" Crystal Tray (EMI-PT14C) is part of the Prisms Collection, a line of serviceware with the appearance of glass and the price of plastic. This mid-sized model is a great option for any sized party and is ideal for displaying cubed fruit and cheese and cut vegetables. With these trays, the platter will be just as important in your presentation as the display itself. These elegant trays are engraved with shimmering designs that catch the light and dazzle the eye, and include the added detailing of a scalloped edge.
Crystal Tray.
Material: Plastic.
Size: 14".
Shape: Round.
Pack of 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Dry Erase Easel, 29-1/2 x 42" (1NUR4)
- TOY TIME Toy Time Solid Wood Dart Cabinet Set - Pro Style Board and Darts (263753SBJ)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Economy (PP12KO2)
- NEWELL BRANDS Dry-erase Markers, Chisel Point, Nontoxic, Assorted, 8PK (SAN80678)
- EMI YOSHI Yoshi Neon Lights Mixed Display Mixed, 100PK (EMI YNL15MD)
- EMI YOSHI EMI Yoshi EMI-SPWG5 Squares pedestal Wine Glass 5.5 oz - Clear (EMI-SPWG5)
- EMI YOSHI EMI Yoshi EMI-SWG2 Squares Mini Wine Glass 2 oz - Pack of 35407 - Clear (EMI-SWG2)
- FROGGY'S FOG Extra Dry Snow Fluid - 4 Gallon Case (SN-EX-4)
- FROGGY'S FOG POPCORN - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-POPC)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, White, 2000 Count (729302)
- DART PL100N PE Clear 1 oz No Slot Souffle Lid, 2500PK (PL-100N (B))
- Emi Yoshi