Shop All Bulletin Board & Classroom Decorations
Emi Yoshi
EMI Yoshi EMI-FBSC 40 Oz Clear Plastic Pedestal Bowl - Pack of 12
Mfr # EMI-FBSC
Zoro # G603991061
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-FBSC
- Zoro # G603991061
- UPC # 81391903538
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
When your event or table setup screams for a little decorative edge, grab the 40 oz Plastic Pedestal Bowl (EMI-FBSC) from EMI Yoshi. This unique bowl is a great way to display desserts, fruits, candy and more. The design is cute to give the feel of cut crystal glass, but its price and durability it attributed to its clear heavy-weight plastic construction. The bowl is a full 4 - 1/2" in height but sits on a 1 - 3/4 inch pedestal base to raise the main 2 - 3/4" x 6 3/8" bowl off the ground. Guests will love the extra touch and, once used, you can throw it away or rinse and store it for another use.
Finish: Clear.
Shape: Round.
Height: 4.5"
Size: 6.3".
Material: Plastic.
Capacity: 40 oz.
Pack of 12.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNH8)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- PACON CORPORATION Pacon 37016 Bordette Decorative Border 2-1/4 x 50ft Roll White (37016)
- POSTER PALS Poster Pals PSZPS37 24 x 18 in. Spanish Essential Classroom Posters Set (PSZPS37)
- HEMISPHERES Hemispheres Boardroom Series World Laminated Wall Map, 38in x 61in (HM03)
- AVERY Place Cards with Gold Border, 1-7, PK150 (35701)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 1000ft, 1 Roll (0063000)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti Happy Birthday, w/Grommet (91047)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- Emi Yoshi Bulletin Board & Classroom Decorations