Shop All Disposable Containers
Emi Yoshi
EMI Yoshi EMI-360LLP 16 in. Round Clear Dome Lid Low Profile - Pet - Pack of 25
Mfr # EMI-360LLP
Zoro # G403990707
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-360LLP
- Zoro # G403990707
- UPC # 81391093604
- Country of Origin China
- Category Disposable Containers
Description
The 16" Round Dome Lid (EMI-360LLP) by EMI Yoshi fits on all 16" Deli Mate, Party Tray, and Deli Max trays snugly and securely. The lid is ribbed on top with a textured edge for greater stacking ability, but still transparent for a clear view of the trays contents. The lid is thick enough to last time and time again, but is also economical enough to be given away or thrown away depending upon your time and storage needs. Shorter than other models, this option gives you the ability to stack and store multiple trays in tight areas.
Dome Lid.
Finish: Clear.
Size: 16".
Height: 3".
Shape: Round.
Material: Plastic.
Pack of 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Right Bottom Hinge (W0604037)
- COMMODITY NUTMEATS Commodity Medium Pecan Pieces 5lbs (8090)
- GERBER Gerber Oatmeal Single Grain Cereal 16 oz., PK6 (10015000070516)
- GE Contactor 4P 30/40A 120V (XNC6X126)
- EMI YOSHI EMI Yoshi EMI-320LLP 12 in. Round Clear Dome Lid Low Profile - Pet - Pack of 25 (EMI-320LLP)
- CARNIVAL KING 64 oz. Popcorn Bucket, 360PK (760VP64)
- GOLDMAX Goldmax Unwrapped 10.25" Jumbo Translucent Straw, PK2500 (38621)
- GOLDMAX Goldmax 10" Wooden Skewers, PK1500 (1059-5)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- Emi Yoshi Disposable Containers