Shop All Disposable Containers
Emi Yoshi
EMI Yoshi EMI-360L 16 in. Round Clear Dome Lid - Pack of 25
Mfr # EMI-360L
Zoro # G603990774
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-360L
- Zoro # G603990774
- UPC # 81391033600
- Country of Origin China
- Category Disposable Containers
Description
The 16" Round Dome Lid (EMI-360L) by EMI Yoshi fits on all 16" Deli Mate, Party Tray, and Deli Max trays snugly and securely. The lid is transparent on top for a clear view of the trays contents, and features a textured edge to add greater support for stacking ability. The lid is thick enough to last time and time again, but is also economical enough to be given away or thrown away depending upon your time and storage needs.
Dome Lid.
Finish: Clear.
Size: 16".
Shape: Round.
Material: Plastic.
Pack of 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR DIST Star Dist 5159 Glass Cutting Board (5159)
- BUNN Control Board Kit For Bunn - Part# Bu38708.1000 (BU38708.1000)
- HENNY PENNY Relief Valve 1/2" (16928)
- G.H. CRETORS The Mix 4.5 oz., PK6 (2326123752)
- EMI YOSHI EMI Yoshi EMI-320LLP 12 in. Round Clear Dome Lid Low Profile - Pet - Pack of 25 (EMI-320LLP)
- SCT Donut Boxes, 10 x 6.25 x 3.5, White, Paper, 200PK (1240)
- CREATIVE CONVERTING Hollywood Lights Popcorn Box Small, 3.75"x5.25", 96PK (088185)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- GOLDMAX Goldmax 7.5" Coffee Stirrer, PK5000 (1087-1)
- SCT Pink One-Piece Non-Window Bakery Box, 7 x 5 x 3, Pink, Paper, 250PK (SCH 0813)
- SCT White One-Piece Non-Window Bakery Boxes, 9 x 3 x 12, White, Paper, 100PK (1583)
- Emi Yoshi Disposable Containers