Shop All Disposable Containers
Emi Yoshi
EMI Yoshi EMI-340LP 14 in. Round Clear Dome Lid - Pet - Pack of 25
Mfr # EMI-340LP
Zoro # G003991074
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-340LP
- Zoro # G003991074
- UPC # 81391083407
- Country of Origin China
- Category Disposable Containers
Description
The 14" Round Dome Lid (EMI-340LP) by EMI Yoshi fits on all 14" Deli Mate, Party Tray, and Deli Max trays snugly and securely. The lid is ribbed on top with a textured edge for greater stacking ability, but still transparent for a clear view of the trays contents. The lid is thick enough to last time and time again, but is also economical enough to be given away or thrown away depending upon your time and storage needs. This model is taller than others, so you can guarantee safe and harmless transportation and storage regardless of your food presentation.
Dome Lid.
Finish: Clear.
Size: 14".
Shape: Round.
Material: Plastic.
Pack of 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Cooling Fan (2160023)
- ALLIANCE ASSY CONTROL TLW MDC (202392P)
- STANDARD KEIL Pan, Drawer , Plst, 20X20X5" (1480-2020-3438)
- GEC Interion Acrylic Cashier Shield, 48inL x 36inH, Clear (695949)
- EMI YOSHI EMI Yoshi EMI-320LLP 12 in. Round Clear Dome Lid Low Profile - Pet - Pack of 25 (EMI-320LLP)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- TRADE WINDS D & W Fine Pack Tradewinds 16 oz. Black Bowl, PK400 (CF725-160)
- DINEX Dinex Translucent Mug & Bowl Lid, PK2000 (DX40008714)
- NICE N CLEAN Nice 'N Clean Scented Flow Wrap Baby Wipes 80 Wipes, PK12 (A437FW)
- BELLARICOS Bellarico's Pizza Bag, PK1000 (27418)
- RUBBERMAID COMMERCIAL Brute Container, 55 gal, Resin, Black, 3PK (1779739)
- Emi Yoshi Disposable Containers