Shop All Sheets and Pillow Cases
Emi Yoshi
EMI Yoshi EMI-1014L 10 in. X 14 in. Rectangular Clear Lid - Pack of 50
Mfr # EMI-1014L
Zoro # G603991085
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # EMI-1014L
- Zoro # G603991085
- UPC # 81391310145
- Country of Origin China
- Category Sheets and Pillow Cases
Description
The 10" x 14" Rectangular Lids (EMI-1014L) by EMI Yoshi are part of an innovative line of dishware that is created to aid in the success of your service. These lids are made of sturdy, durable clear plastic that can be used time and time again or thrown out depending on your needs. They fit on corresponding EMI Yoshi Party Trays and include a wide top surface area to allow for secure stacking. Now foods can be fully prepared before set-up for off-site events, meaning less hassle and less spillage.
Party Tray Line.
Finish: Clear.
Size: 10" x 14".
Shape: Rectangular.
Material: Plastic.
Pack of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- HD M100 08SR Drop Leaf Support (M100 08SR)
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- EMI YOSHI EMI Yoshi EMI-SP6LP 6.5 in. Squares Clear Dessert Plate Pet Lid - Pack of 120 (EMI-SP6LP)
- INFINITI Decor Wave Heavy Top Sheet, Queen (2040088)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- WESTPOINT HOSPITALITY Fitted Sheet Milm 54x80x12 Wht, 12PK (1A38096)
- FOUNDATIONS Cot Sheet, Standard, Blue, PK12 (CS-SS-BL-12)
- MONARCH Lulworth T-180 Pillowcases STANDARD CASE, 72PK (T180-4236)
- DRYFAST Fitted Sheet, Twin Size, 75 in. L, PK6 (1A29705)
- Emi Yoshi Sheets and Pillow Cases