Shop All Trays and Platters
Emi Yoshi
EMI Yoshi 28948 16 in. Round Deli Max Tray - Black
Mfr # 28948
Zoro # G703910245
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi Yoshi
- MFR # 28948
- Zoro # G703910245
- UPC # 81391025605
- Country of Origin China
- Category Trays and Platters
Description
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable. We make our customers to feel so comfortable to browser the items with easier keywords.
Features- Round Deli Max Tray
- Color: Black
- Size: 16 inches
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- VOLLRATH Single Overshelf, 61 1/2 x 10 x 13 (38044)
- FRIGIDAIRE Chrome Drip Pan, 8 In (316048413)
- TABLECRAFT Handwoven, Oblong Basket, Natural, PK12 (1113W)
- TABLECRAFT Rectangular Drip Tray, SS, 19x4.125 (10482)
- TABLECRAFT Oval Platter Bskt, 9.25"X6", Red, PK12 (1073R)
- BAYOU CLASSIC Aluminum Serving Tray 14 in L X 14 in W 4 pk (500-588)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 16 Inch Dia (QI003847-16)
- SIMPLE SPACES White Silverware Storage Tray (JI-18W-3L)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- Emi Yoshi Trays and Platters