Shop All First Aid Kits
Emi
Unitized CPR Kit, Nylon
Mfr # 474
Zoro # G2575030
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) CPR Lifeshield(Tm), (1) Pair Latex Gloves, (1) Antimicrobial Hand Wipe, (1) Holster (4 1/4" X 3 7/8" X 3/4") (With Quick Release Hook and Loop Fastener Style Fastening System)
- First Aid Kit Type Kit
- Case Material Nylon
- Material vinyl
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 474
- Zoro # G2575030
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1 in |
Width | 4 in |
Size | Universal |
Length | 4 in |
Details
Includes | (1) CPR Lifeshield(Tm), (1) Pair Latex Gloves, (1) Antimicrobial Hand Wipe, (1) Holster (4 1/4" X 3 7/8" X 3/4") (With Quick Release Hook and Loop Fastener Style Fastening System) |
First Aid Kit Type | Kit |
Case Material | Nylon |
Material | vinyl |
Glow-in-the-Dark | No |
Header | First Aid |
Legend Style | Text |
Subject Matter | Emergency |
Features | It is Small Enough to Easily Fit in Your Pocket, Holster or Trauma Kit. Ideal During Cpr Class it is also Compatible With Cpr Mannequins and Models, Essential Equipment for All First Responders |
People Served | 1 |
Number of Components | 5 |
Kit Type | Unitized |
Case Type | Holster |
Disposable | Yes |
Industry Type | Healthcare |
Item | CPR Kit |
Case Color | Black |
Description
CPR Kit, Size Universal, Kit Type Unitized, Number of Components 5, 1 People Served, Case Type Holster, Case Material Nylon, Case Color Black, Disposable Yes, Height 1 in, Length 4 in, Width 4 in, Includes CPR Lifeshield, Pair Latex Gloves, Antimicrobial Hand Wipe, Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- SEXY HAIR Style Hard Up Holding Gel 5.1 Oz (251873)
- MAXTEC Pulse Oximeter, Fingertip, Color OLED (R204P23)
- ILC Replacement for Fukuda Denshi Cmt-01hth-0.8d ECG Telemetry Leadwires (CMT-01HTH-0.8D ECG TELEMETRY LEADWIRES FUKUDA DEN)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI Bulk Basic Response Kit, Nylon (9127)
- EMI Disaster Response Kit, 63 Piece, Orange (471)
- EMI Vehicle First Aid Kit, Black, Nylon (454)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 12pcs, 5x7", Red (80-0453)
- Emi First Aid Kits