Shop All First Aid Kits
Emi
Unitized CPR Kit, Nylon
Mfr # 469
Zoro # G2575058
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Case Material Nylon
- Material Nylon
- Height 1 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 469
- Zoro # G2575058
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1 in |
Width | 2 in |
Length | 3 in |
Size | Universal |
Details
First Aid Kit Type | Kit |
Case Material | Nylon |
Material | Nylon |
Subject Matter | Emergency |
Features | Lightweight, Clear and Flexible Cpr Lifeshield(TM) Has Positive One-Way Breathing Tube. the Cpr Lifekey(TM) Comes in a Convenient Nylon Case With a Swivel Eye-Snap Hook, Which Attaches Easily to Your Key Chain or Belt Loop |
People Served | 1 |
Case Type | Holster |
Disposable | Yes |
Number of Components | 2 |
Kit Type | Unitized |
Item | CPR Kit |
Case Color | Black |
Industry Type | Healthcare |
Description
CPR Kit, Size Universal, Kit Type Unitized, Number of Components 2, 1 People Served, Case Type Holster, Case Material Nylon, Case Color Black, Disposable Yes, Height 1 in, Length 3 in, Width 2 in, Includes Key Chain Holster and CPR Faceshield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Porous Tape, 1" x 10 Yd Roll, PK 144 (11-157-1)
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- EMI Magill Catheter Forcep Adult 10" (2760)
- EMI Unitized CPR Kit, Nylon (493)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (858)
- EMI Unitized CPR Kit, Nylon (474)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic (895)
- EMI Bag Standard Gear Bag, Nylon (873)
- Emi First Aid Kits