Shop All First Aid Kits
Emi
Trauma Kit, 10" D, 6" H, 5" W, Black
Mfr # 7012
Zoro # G407167792
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1 in Adhesive Tape Roll, (1) 12 in 1 Pocket Tool Kit, (1) 5 in x 9 in Sterile Pad, 1 Burn/Blood Stopper Bandage, 1 CPR Lifeshield(TM), 1 Deluxe Trauma Shears, 1 First Aid Emergency Guide, 1 Green Glow Light Stick, 1 Rain Poncho, 1 Seat Belt Cutter, 1 Star Power Illuminator Flashlight, 1 Thermal Emergency Blanket, (10) 4 in x 4 in Sterile Pads, (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Instant Ice Packs, (2) Surgical Masks, (20) 1 in Adhesive Bandages, (4) Nitrile Gloves, (5) Burn Ointment Packets, (8) Antimicrobial Alcohol Wipes, (8) Sting Relief Pads
- Case Material 1000 Denier Cordura Nylon
- Height 6 in
- Width 5 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 7012
- Zoro # G407167792
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 5 in |
Depth | 10 in |
Details
Includes | (1) 1 in Adhesive Tape Roll, (1) 12 in 1 Pocket Tool Kit, (1) 5 in x 9 in Sterile Pad, 1 Burn/Blood Stopper Bandage, 1 CPR Lifeshield(TM), 1 Deluxe Trauma Shears, 1 First Aid Emergency Guide, 1 Green Glow Light Stick, 1 Rain Poncho, 1 Seat Belt Cutter, 1 Star Power Illuminator Flashlight, 1 Thermal Emergency Blanket, (10) 4 in x 4 in Sterile Pads, (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Instant Ice Packs, (2) Surgical Masks, (20) 1 in Adhesive Bandages, (4) Nitrile Gloves, (5) Burn Ointment Packets, (8) Antimicrobial Alcohol Wipes, (8) Sting Relief Pads |
Case Material | 1000 Denier Cordura Nylon |
Color | Black |
Item | Trauma Kit |
Number of Pockets | 5 |
Number of Components | 73 |
Product Type | Ready Emergency Kit |
Description
Trauma Kit, First Aid, Number of Components 73, Case Material 1000 Denier Cordura Nylon, Color Black, Number of Pockets 5, Height 6 in, Width 5 in, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANQUILITY PREMIUM OVERNIGHT Absorbent Underwear, Extra Extra Large, 12PK (2118)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 80 Components, Plastic Case (FAO-130)
- 3M First Aid Waterproof Tape, 15'L x 1"W, Flexible (MMM731)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- EMI Unitized CPR Kit, Nylon (474)
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic (895)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI Magill Catheter Forcep Adult 10" (2760)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- Emi First Aid Kits