Shop All Medical Equipment Bags & Cases
Emi
Trauma Bag, Nylon, Orange, 20"x12-1/2"x9"
Mfr # 802
Zoro # G3790771
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 9 in
- Features Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 802
- Zoro # G3790771
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 9 in |
Width | 12 1/2 in |
Length | 20 in |
Details
Item | Trauma Bag |
Material | Nylon |
Closure Type | zipper |
Color | Orange |
Features | Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma Bag, Height 9 in, Width 12 1/2 in, Length 20 in, Material Nylon, Orange, Closure Type Zipper, Features Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE SinusDecongstantCongstionMedication, PK50 (90087)
- MEDIQUE PRODUCTS Woven Adhesive Bandage, Extra Heavy Weight, 2 x 3, 25/Box (61873)
- METHOD Waterfall Scent Foam Hand Wash 10 oz (01160)
- PHYSICIANSCARE Allergy Relief, Tablet, 25mg, PK50 (90036)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- EMI Search and Rescue Response Pack Complete Refill Kit (506)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- EMI Disaster Response Kit, 58 Piece, Yellow (480)
- EMI Intubation Case, Orange, 23" L (842)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- Emi Medical Equipment Bags & Cases