Shop All Medical Equipment Bags & Cases
Emi
Trauma Bag, Nylon, Orange, 17"x10"x7"
Mfr # 620
Zoro # G3930184
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type hook-and-loop
- Height 7 in
- Features Three Sections, Includes 2 Wing-Pouches, and Dual Front Pocket, Hook and Loop Closure, Sling Strap
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 620
- Zoro # G3930184
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 7 in |
Width | 10 in |
Length | 17 in |
Details
Item | Trauma Bag |
Material | Nylon |
Color | Orange |
Closure Type | hook-and-loop |
Features | Three Sections, Includes 2 Wing-Pouches, and Dual Front Pocket, Hook and Loop Closure, Sling Strap |
Industry Type | Healthcare |
Description
Trauma Bag, Height 7 in, Width 10 in, Length 17 in, Material Nylon, Orange, Closure Type Hook-and-Loop, Features Three Sections, Includes 2 Wing-Pouches, and Dual Front Pocket, Hook and Loop Closure, Sling Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ammonia Towelette, Ampule, 700mg (90931)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- COMFORT PLUS Tampon, Vendible, Regular Absorption, PK200 (CPCR200)
- SPT SPT UC-571P Multi Speed Wand Massager; Pink (UC-571P)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- EMI Search and Rescue Response Pack Complete Refill Kit (506)
- EMI Response Bag, Beige, 10" L (9314)
- EMI Bag/Tote, Flat Pac Bag, Orange, Lightly Padded Nylon Cordura (847)
- EMI Extra-Large Gear bag (856)
- EMI Intubation Case, Orange, 23" L (842)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- Emi Medical Equipment Bags & Cases