Shop All Medical Equipment Bags & Cases
Emi
Trauma Bag, Nylon, Navy, 20"x12-1/2"x9"
Mfr # 804
Zoro # G3864357
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 9 in
- Features Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 804
- Zoro # G3864357
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 9 in |
Width | 12 1/2 in |
Length | 20 in |
Details
Item | Trauma Bag |
Material | Nylon |
Color | Navy |
Closure Type | zipper |
Features | Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma Bag, Height 9 in, Width 12 1/2 in, Length 20 in, Material Nylon, Navy, Closure Type Zipper, Features Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage White Canine Nail Scissors, 4.5in (V1718)
- GRAFCO Silver Nitrate Aplic 12In-100 (100/Tube) (1592)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- EMI Response Bag, Beige, 10" L (9314)
- EMI Fanny Pack, Nylon, Black, 10inx6inx5in (825 BLACK)
- EMI Search and Rescue Response Pack Complete Refill Kit (506)
- EMI Disaster Response Kit, 58 Piece, Yellow (480)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- Emi Medical Equipment Bags & Cases