Shop All EMT Supplies
Emi
Trauma Bag, 10" H, 17" L, 7" W, Red
Mfr # 626
Zoro # G207167664
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 17 in
- Width 7 in
- Height 10 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 626
- Zoro # G207167664
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 17 in |
Width | 7 in |
Height | 10 in |
Details
Item | Trauma Bag |
Color | Red |
Material | Steel |
Closure Type | Buckle |
Product Type | Pro Response Bag |
Description
Trauma Bag, Height 10 in, Width 7 in, Length 17 in, Material Steel, Red, Closure Type Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSHIELD Hand Sanitizer, 16 oz. Size (22516)
- FIRST AID Instant Cold Compress, 4 in. x 5 in., 5PK (B5035)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54566)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 16 gal., Red PK6 (8716)
- EMI Colormed Kelly Forcep, 5.5" Red (705)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- EMI Standard Punch w/Pocket Clip (1066)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- EMI Replacement Blades, PK4 (4003)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- Emi EMT Supplies