Shop All EMT Supplies
Emi
Tourniquet, Orange, 3" L, 1" H, PVC/Rubber
Mfr # 9152
Zoro # G9641529
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Rubber
- Color Orange
- Height 1 in
- Width 1 1/2 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9152
- Zoro # G9641529
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 1 in |
Width | 1 1/2 in |
Length | 3 in |
Details
Item | Tourniquet |
Material | PVC, Rubber |
Color | Orange |
Description
Tourniquet, Orange, Material PVC, Rubber, Length 3 in, Width 1 1/2 in, Height 1 in, For Use With First Aid, Patient Care
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 50 Pack 50PK (PH-UP425H-2A)
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- EMI Replacement Blades, PK4 (4003)
- EMI Colorband Scissor, 5-1/2 In. L, Blck, Steel (310 BLACK)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI Rescue Tool, 1/4", 3" L (664)
- EMI Thumb Dressing Forcep, 5" (2210)
- EMI Kelly Forcep Straight, 6.25" (1760)
- EMI E.M.T. Holster Set Refill Kit (654)
- Emi EMT Supplies