Shop All Wound Closure
Emi
Tourniquet, Blue, 1/2" H, 15" L
Mfr # 440
Zoro # G1460258
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 1 in
- Industry Type Healthcare
- For Use With First Aid, Patient Care, IV Solutions, Blood Collection
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 440
- Zoro # G1460258
- Country of Origin China
- Category Wound Closure
Dimensions
Width | 1 in |
Height | 1/2 in |
Length | 15 in |
Details
Color | Blue |
Industry Type | Healthcare |
For Use With | First Aid, Patient Care, IV Solutions, Blood Collection |
Material | Nylon |
Item | Tourniquet |
Latex Content | Latex Free |
Description
Tourniquet, Blue, Material Nylon, Length 15 in, Width 1 in, Height 1/2 in, For Use With First Aid, Patient Care, IV Solutions, Blood Collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3100 SmartCompliance Refill 1" X 3" Adhesive Bandages, Plastic, 40/Box (FAE-3100)
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, PVP Iodine, PK50, 50PK (G310)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- 3M Steri-Strip Reinforced Adhesive Skin Closures, 1/4in X 3in, 3/Envelope, R1541 (MMMR1541H)
- ZORO SELECT Latex-Free Tourniquet, PK4 (MLLT153044)
- LEARNING RESOURCES 4 x 5 in. Smart Compliance Cold Compress Refill - White (FAOFAE6012)
- DUKAL Dukal 4x4 Gauze Pad - Sterile, 60PK (1414-10)
- DUKAL Sterile- Emergency Pressure Dressing (1050)
- DUKAL Cohesive Bandage- Assorted- 1 in.- Latex-Free (8016ASLF)
- DYNAREX Butterfly Wound Closure Sterile 3/8" x 1 13/16" (3615)
- Emi Wound Closure