Shop All Stethoscopes
Emi
Stethoscope, Red, 32" L
Mfr # 945
Zoro # G1458158
original price:
$7.55
10% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Material Stainless Steel Chest Piece/Vinyl Tubing
- Weight 0.25 lb
- Includes Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm
- Size Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 945
- Zoro # G1458158
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 32 in |
Details
Item | Stethoscope |
Head | Dual |
Material | Stainless Steel Chest Piece/Vinyl Tubing |
Weight | 0.25 lb |
Includes | Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm |
Color | Red |
For Use With | General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer |
Disposable | No |
Packaged In | Polybag |
Description
Stethoscope, Dual Head, Length 32 in, Size Adult, Color Red, Disposable No, Material Stainless Steel Chest Piece/Vinyl Tubing, Packaged In Polybag, Weight 0.25 lb, For Use With General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer, Includes Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Wire Wall Bracket, Samaritan Pad (PAD-CAB-02)
- LEARNLAB Training System Cart, 36" H (029741671317)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59386)
- EMI Stethoscope, Pink, 32" L (951)
- EMI Stethoscope, Red, 22" L (948)
- EMI Stethoscope, Blue, 22" L (947)
- EMI Stethoscope, Blue, 32" L (944)
- MEDLINE Stethoscope, Dual/Head, 22" Tubing, Black (MIIMDS926201)
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- DEALMED Economy Dual-Head Stethoscope, Light Blue, Ea. (786406)
- Emi Diagnostic Equipment