Shop All Stethoscopes
Emi
Stethoscope, Red, 22" L
Mfr # 948
Zoro # G2125203
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Includes Threaded Chest Piece Drum, Adult and Pediatric Diaphragm, Double Tube Configuration, Adjustable Chrome Plated Binaural, (3) Bell Chest Pieces, A Pair of Mushroom and Silicon Ear Tip
- Weight 0.5 lb
- Material Stainless Steel Chest Piece/Vinyl Tubing
- Size Adult/Pediatric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 948
- Zoro # G2125203
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult/Pediatric |
Length | 22 in |
Details
Item | Stethoscope |
Head | Dual |
Includes | Threaded Chest Piece Drum, Adult and Pediatric Diaphragm, Double Tube Configuration, Adjustable Chrome Plated Binaural, (3) Bell Chest Pieces, A Pair of Mushroom and Silicon Ear Tip |
Weight | 0.5 lb |
Material | Stainless Steel Chest Piece/Vinyl Tubing |
Color | Red |
For Use With | General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer |
Disposable | No |
Packaged In | Box |
Description
Stethoscope, Dual Head, Length 22 in, Size Adult/Pediatric, Color Red, Disposable No, Material Stainless Steel Chest Piece/Vinyl Tubing, Packaged In Box, Weight 0.5 lb, For Use With General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer, Includes Threaded Chest Piece Drum, Adult and Pediatric Diaphragm, Double Tube Configuration, Adjustable Chrome Plated Binaural, (3) Bell Chest Pieces, A Pair of Mushroom and Silicon Ear Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Wood Tongue Depressors, Non-Sterile Senior, 6inL , 5000 Pcs (4312)
- CURAD Transparent Adhesive Plastic Tape, 1 in. x 10 Yards (NON270201H)
- JUNKIN Replacement Strap w/ Plastic Buckle (JSA-300-4-P)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- EMI Stethoscope, Blue, 22" L (947)
- EMI Stethoscope, Pink, 32" L (951)
- EMI Stethoscope, Blue, 32" L (944)
- DYNAREX Stethoscope, Single, Sphygmomanometer, PK50 (7110)
- OASIS Dual Head Stethoscope, 22in, Overall Length: 30 in (STDH)
- DEALMED Economy Dual-Head Stethoscope, Navy, Ea. (786402)
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- Emi Stethoscopes