Shop All Stethoscopes
Emi
Stethoscope, Pink, 32" L
Mfr # 951
Zoro # G1458219
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.25 lb
- Material Stainless Steel Chest Piece/Vinyl Tubing
- Includes Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm
- Size Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 951
- Zoro # G1458219
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 32 in |
Details
Item | Stethoscope |
Head | Dual |
Weight | 0.25 lb |
Material | Stainless Steel Chest Piece/Vinyl Tubing |
Includes | Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm |
Color | Pink |
For Use With | General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer |
Disposable | No |
Packaged In | Polybag |
Description
Stethoscope, Dual Head, Length 32 in, Size Adult, Color Pink, Disposable No, Material Stainless Steel Chest Piece/Vinyl Tubing, Packaged In Polybag, Weight 0.25 lb, For Use With General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer, Includes Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- AFS Velvet Reserved Seat Signs - Reserved Family (5711102)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- ILC Replacement for Lumapro 2fnd2 replacement light bulb lamp (2FND2 LUMAPRO)
- EMI Stethoscope, Blue, 32" L (944)
- EMI Stethoscope, Red, 22" L (948)
- EMI Stethoscope, Blue, 22" L (947)
- MEDSOURCE Stethoscope, Green (MS-STG)
- MEDSOURCE Stethoscope, Dual, 22 in. L, Pink, Polybag (MS-70037)
- MABIS Stethoscope, Adult, Black (10-404-020)
- MCKESSON Dual Head Teaching Stethoscope, 30PK (671MM)
- Emi Stethoscopes