Shop All Stethoscopes
Emi
Stethoscope, Blue, 32" L
Mfr # 944
Zoro # G1458228
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.25 lb
- Includes Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm
- Material Stainless Steel Chest Piece/Vinyl Tubing
- Size Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 944
- Zoro # G1458228
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 32 in |
Details
Item | Stethoscope |
Head | Dual |
Weight | 0.25 lb |
Includes | Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm |
Material | Stainless Steel Chest Piece/Vinyl Tubing |
Color | Blue |
For Use With | General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer |
Disposable | No |
Packaged In | Polybag |
Description
Stethoscope, Dual Head, Length 32 in, Size Adult, Color Blue, Disposable No, Material Stainless Steel Chest Piece/Vinyl Tubing, Packaged In Polybag, Weight 0.25 lb, For Use With General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer, Includes Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED PhysiciansCare 90087 Sinus Decongestant Congestion Medication, 50 Doses, 10mg (90087)
- GEORGIA-PACIFIC Hand Sanitizer, 1.5 oz., Foam, PK24 (48003)
- ACME UNITED First Aid Only FAE-3100 SmartCompliance Refill 1" X 3" Adhesive Bandages, Plastic, 40/Box (FAE-3100)
- SPT SPT UC-571P Multi Speed Wand Massager; Pink (UC-571P)
- EMI Stethoscope, Pink, 32" L (951)
- EMI Stethoscope, Red, 22" L (948)
- EMI Stethoscope, Blue, 22" L (947)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- MABIS Stethoscope, Dual Head, Adult, Blue (10-426-010)
- OASIS Dual Head Stethoscope, 22in, Overall Length: 30 in (STDH)
- Emi Diagnostic Equipment