Shop All Stethoscopes
Emi
Stethoscope, Blue, 22" L
Mfr # 947
Zoro # G2125258
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.5 lb
- Material Stainless Steel Chest Piece/Vinyl Tubing
- Includes Threaded Chest Piece Drum, Adult and Pediatric Diaphragm, Double Tube Configuration, Adjustable Chrome Plated Binaural, (3) Bell Chest Pieces, A Pair of Mushroom and Silicon Ear Tip
- Size Adult/Pediatric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 947
- Zoro # G2125258
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult/Pediatric |
Length | 22 in |
Details
Item | Stethoscope |
Head | Dual |
Weight | 0.5 lb |
Material | Stainless Steel Chest Piece/Vinyl Tubing |
Includes | Threaded Chest Piece Drum, Adult and Pediatric Diaphragm, Double Tube Configuration, Adjustable Chrome Plated Binaural, (3) Bell Chest Pieces, A Pair of Mushroom and Silicon Ear Tip |
Color | Blue |
For Use With | General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer |
Disposable | No |
Packaged In | Box |
Description
Stethoscope, Dual Head, Length 22 in, Size Adult/Pediatric, Color Blue, Disposable No, Material Stainless Steel Chest Piece/Vinyl Tubing, Packaged In Box, Weight 0.5 lb, For Use With General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer, Includes Threaded Chest Piece Drum, Adult and Pediatric Diaphragm, Double Tube Configuration, Adjustable Chrome Plated Binaural, (3) Bell Chest Pieces, A Pair of Mushroom and Silicon Ear Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Fluoride Toothgel, 1 Oz., PK144 (42104)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- AFS Church Truck - Gold (11020)
- EMI Stethoscope, Red, 22" L (948)
- EMI Stethoscope, Pink, 32" L (951)
- EMI Stethoscope, Blue, 32" L (944)
- MEDSOURCE Stethoscope, Dual, 22 in. L, Pink, Polybag (MS-70037)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- VERIDIAN HEALTHCARE Prism Aluminum Single Head Nurse Stethoscope, Royal Blue, Boxed (05-12303)
- MABIS Nurse Stethoscope, Adult, Black (10-428-020)
- Emi Stethoscopes